Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.71mm
Mfr # 0695223
Zoro # G410405638
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.69
- Decimal Equivalent 0.105905511811024
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0695223
- Zoro # G410405638
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.69 |
Shank Dia. | 3 |
Overall Length | 48 |
Flute Length | 16 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.105905511811024 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 3 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Master Tool Set, SAE, 37 pcs (4PM07)
- DRILL AMERICA 3/8"-16 1"OD HSS Round Adjustable Die Standard (DWTH1-3816)
- MILWAUKEE TOOL 2" Diamond Premium Wet Core Bit (48-17-3020)
- KLEIN TOOLS Bucket Bag, Olive, Canvas, 10 Pockets (5151)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- Nachi Stub Drills