Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.68mm
Mfr # 0695200
Zoro # G710405734
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.66
- Decimal Equivalent 0.104724409448819
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0695200
- Zoro # G710405734
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.66 |
Shank Dia. | 3 |
Overall Length | 48 |
Flute Length | 16 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.104724409448819 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 6 Pc. Phillips?/Slotted Mini Dual Material Screwdriver Set (80055H)
- ADVANTAGE PLUS Carbide Lathe Tool Set, 5/8 In (16N207)
- KRAFT TOOL Multi-Trac Fresno 1-1/2" Spacin, 36" x 5 (CC877BT)
- WIHA Insulated Tool Set, 14 pc. (32192)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- DRILL AMERICA 9/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST9/64)
- Nachi Drill Bits