Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.67mm
Mfr # 0695195
Zoro # G810405696
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.65
- Decimal Equivalent 0.104330708661417
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0695195
- Zoro # G810405696
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.65 |
Shank Dia. | 3 |
Overall Length | 46 |
Flute Length | 14 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.104330708661417 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3"-8 Carbon Steel Hex Die 8 Pitch (DWTSH3-8)
- BOSCH Jigsaw Blade, High Speed Steel, PK5 (T227D)
- SQUIDS BY ERGODYNE 3104F(x) Standard Orange and Gray Tool Lanyard - Carabiner + Cinch Loop - 10lbs (3104F(X))
- CRESCENT 6" Z2 Dipped Handle Slip Joint Pliers (HTZ26)
- NACHI Aqua EX Flat Bottom Super Stub - 15.3mm (0764530)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- Nachi Stub Drills