Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.60mm
Mfr # 0572572
Zoro # G110405686
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.58
- Decimal Equivalent 0.101574803149606
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0572572
- Zoro # G110405686
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.58 |
Shank Dia. | 3 |
Overall Length | 46 |
Flute Length | 14 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.101574803149606 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Extractor Set, 1/8 to 3/8, 5 pcs. (2RUR7)
- OX TOOLS Pro Utility Knife Pouch, Oil Tanned Leather (OX-P263404)
- WESTWARD Fixed Pin Spanner Wrench, L 8-1/16 in. (5RDZ4)
- EMPIRE LEVEL 12" True Blue Combination Square (E250)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- NACHI Aqua EX Flat Bottom Super Stub - 15.3mm (0764530)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/32 (78594)
- Nachi Stub Drills