Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.54mm
Mfr # 0695092
Zoro # G110405341
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.52
- Decimal Equivalent 0.0992125984251969
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0695092
- Zoro # G110405341
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.52 |
Shank Dia. | 3 |
Overall Length | 46 |
Flute Length | 14 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0992125984251969 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Lunar Series Crimper 4mm PV Solar Panel (300-166)
- MOODY TOOL S Driver, JIS Type, ESD Short, 3.0mm (51-2086)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 10 mm L.50 mm (01020010)
- CENTURY DRILL & TOOL Aircraft Drill, 6 in., 7/32 in. (33514)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI SG-ESS Stub Length Drill - N (1363496)
- DRILL AMERICA 9/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO9/16)
- Nachi Stub Drills