Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.41mm
Mfr # 0694984
Zoro # G510405460
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.39
- Decimal Equivalent 0.0940944881889764
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0694984
- Zoro # G510405460
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.39 |
Shank Dia. | 3 |
Overall Length | 46 |
Flute Length | 14 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0940944881889764 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.077 In, Black (911207700)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101003)
- CRESCENT JOBOX Plastic Drawer Divider (1410980)
- GS TOOLING NMTB40 OZ25 Collet Chuck (334660)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- EAGLE TAPTEK CUTTING TOOLS #9 COBALT STUB DRILL USA (SC404-109-D)
- Nachi Drill Bits