Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.34mm
Mfr # 0694932
Zoro # G810405627
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.32
- Decimal Equivalent 0.0913385826771654
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0694932
- Zoro # G810405627
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.32 |
Shank Dia. | 3 |
Overall Length | 45 |
Flute Length | 13 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0913385826771654 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Service Wrench, 7/8" opening size (U3528)
- DRILL AMERICA 1-3/8"x3/4" HSS 4 Flute Single End End Mill (DWCF351)
- GEARWRENCH 13 Piece 72-Tooth 12 Point XL Ratcheting Combination SAE Wrench Set (85199)
- BON TOOL Bon 50-249 Replacement Handle For Kangaroo Screeds (50-249)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- Nachi Drill Bits