Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.32mm
Mfr # 0694910
Zoro # G110405488
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.3
- Decimal Equivalent 0.0905511811023622
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0694910
- Zoro # G110405488
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.3 |
Shank Dia. | 3 |
Overall Length | 45 |
Flute Length | 13 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0905511811023622 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Wide Scaler, 1 3/8 (WF-14B-007)
- DISSTON Disston 255397 0.37 in. Master Mechanic Impact Magnetic Nut Drivers; 3 Piece (255397)
- BON TOOL Bon 84-416 Mixer, Adjustable, 2 Paddle, 11" X 1/4" (84-416)
- RAINDRIP CLAMP N PIERCE 5PK (CNP05B)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI SG-ESS Stub Length Drill - N (1363496)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- BOSCH 9/64STUBBY DRILL-BULK* (VA12809)
- Nachi Stub Drills