Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.26mm
Mfr # 0694869
Zoro # G510405552
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.24
- Decimal Equivalent 0.0881889763779528
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0694869
- Zoro # G510405552
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.24 |
Shank Dia. | 3 |
Overall Length | 45 |
Flute Length | 13 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0881889763779528 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302484)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7164)
- MARSON Rivet Nut Tool, 425-Rnk, Heavy Duty (M34608)
- INSIZE Machinist Square, 20 x 12" Sz (4707-500)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- DRILL AMERICA 27/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO27/64)
- Nachi Stub Drills