Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.22mm
Mfr # 0694830
Zoro # G510405774
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.2
- Decimal Equivalent 0.0866141732283465
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0694830
- Zoro # G510405774
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.2 |
Shank Dia. | 3 |
Overall Length | 45 |
Flute Length | 13 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0866141732283465 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100400)
- CHICAGO-LATROBE Screw Machine Drill Bit, #23 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49393)
- KRAFT TOOL Sidewalk Edger, SS/Wood, 5/8 in Radius (CF907)
- OTC 1 in Drive, 33mm 6 pt Metric Socket, 6 Points (1948A)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- DRILL AMERICA #21 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO21)
- Nachi Drill Bits