Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.21mm
Mfr # 0694823
Zoro # G410405720
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.19
- Decimal Equivalent 0.0862204724409449
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0694823
- Zoro # G410405720
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.19 |
Shank Dia. | 3 |
Overall Length | 45 |
Flute Length | 13 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0862204724409449 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 10" L, Chrome Plated Finish (65820)
- STARRETT Pin Vise, 0.115-0.187 In, PVC Handle (166D)
- DE-STA-CO Latch Clamp, Horiz, 1200 Lbs, 2.44 In (311)
- GLOBAL INDUSTRIAL Drain Cleaner For 4-9 Pipe, 200 RPM, 100' Cable (670441)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI SG-ESS Stub Length Drill - N (1363496)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- NACHI Aqua EX Flat Bottom Super Stub - 15.3mm (0764530)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- Nachi Stub Drills