Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.20mm
Mfr # 0572537
Zoro # G510405682
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.18
- Decimal Equivalent 0.0858267716535433
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0572537
- Zoro # G510405682
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.18 |
Shank Dia. | 3 |
Overall Length | 45 |
Flute Length | 13 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0858267716535433 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 5" Padded Work Belt with Double-Tongue Roller Buckle (57056)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", PK5 (185-6X-5PK)
- KIPP Wing Grip, Mini, D=M06X10 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.006X10)
- ZORO SELECT Squeezer Die, 5/16 Dia, 1/2, Universal Head (SQ-2-38)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- PRECISION TWIST DRILL R40 HSS BRT 118D Stub Drill Short ANSI 5/8 in (R405/8)
- Nachi Stub Drills