Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 21/64in
Mfr # 1245519
Zoro # G510405569
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Size 0.328125
- Decimal Equivalent 0.328125
- Material HSCO
- Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1245519
- Zoro # G510405569
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 0.328125 |
Shank Dia. | 0.328125 |
Overall Length | 2.9375 |
Flute Length | 1.6875 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Decimal Equivalent | 0.328125 |
Material | HSCO |
Finish | BLACK OXIDE |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Ball (21EB1)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 5/32 (40468)
- LENOX Hole Saw (LXAH32916)
- PERFORMANCE TOOL 3/8 In Dr. Deep Socket 9/16 In Socket Dp 9/16, W38318 (W38318)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- DRILL AMERICA 37/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO37/64)
- Nachi Stub Drills