Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.11mm
Mfr # 0694743
Zoro # G110405310
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.09
- Decimal Equivalent 0.0822834645669291
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0694743
- Zoro # G110405310
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.09 |
Shank Dia. | 3 |
Overall Length | 44 |
Flute Length | 12 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0822834645669291 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 6" 16R Flexible Steel Rule (523100060)
- MILWAUKEE TOOL 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench (48-22-7106)
- IGAGING Precision Combination Square Set, 6" - 34-206-2 (34-206-2)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 2 (DHS2500CF)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- DRILL AMERICA 21/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO21/64)
- Nachi Drill Bits