Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.07mm
Mfr # 0694714
Zoro # G810405375
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.05
- Decimal Equivalent 0.0807086614173228
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0694714
- Zoro # G810405375
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.05 |
Shank Dia. | 3 |
Overall Length | 44 |
Flute Length | 12 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0807086614173228 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, BS, 15-5/8" Shank, 20x4" (CF739BPF)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 12 Foot Reinforced H Aluminum (22-512)
- WESTWARD Solid Shank Nut Driver Sets, MM, 6PC (785EH8)
- MITUTOYO Dial Indicator, Fb, .0001-.008" (2910AB-10)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- DRILL AMERICA #7 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7)
- Nachi Drill Bits