Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.04mm
Mfr # 0694692
Zoro # G410405287
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.02
- Decimal Equivalent 0.0795275590551181
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0694692
- Zoro # G410405287
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.02 |
Shank Dia. | 3 |
Overall Length | 44 |
Flute Length | 12 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0795275590551181 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Mill File, American, Rectangular, Smooth (78144100)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2911)
- KIPP Thermoset ball knob, M10 threads, 32 mm diameter (K0159.13210)
- INSIZE Steel Rule, SS, 60" L, Unfinished, 1-1/2" W (7110-1500)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- DRILL AMERICA 1/2" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST1/2)
- Nachi Stub Drills