Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.03mm
Mfr # 0694686
Zoro # G810405313
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.01
- Decimal Equivalent 0.0791338582677165
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0694686
- Zoro # G810405313
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.01 |
Shank Dia. | 3 |
Overall Length | 44 |
Flute Length | 12 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0791338582677165 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.251 In, Black (911125100)
- CLEVELAND 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 3/32 (C02681)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" (49-66-4505)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-3/8" x 2" (HML.1-3/8)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/8 (78592)
- Nachi Stub Drills