Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.01mm
Mfr # 0694663
Zoro # G910405305
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 1.99
- Decimal Equivalent 0.0783464566929134
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0694663
- Zoro # G910405305
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 1.99 |
Shank Dia. | 3 |
Overall Length | 44 |
Flute Length | 12 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0783464566929134 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Knive, Fish Safety, Metal Detectable, Retractable Safety Blade (MDBC02)
- CMT Chrome Thin Stock Non Ferrous Metal, PVC Saw Blades (284.700.10)
- M.A. FORD 1X2 X5 .030R Endmill (79150002)
- DRILL AMERICA 1/8"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX121/8)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- ASTRO PNEUMATIC DRILL BITS STUBBY DBL BAG OF 12 (AO9012)
- Nachi Drill Bits