Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.00mm
Mfr # 0572514
Zoro # G410405683
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 1.98
- Decimal Equivalent 0.0779527559055118
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0572514
- Zoro # G410405683
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 1.98 |
Shank Dia. | 3 |
Overall Length | 44 |
Flute Length | 12 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0779527559055118 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 33mm (84991)
- CAPRI TOOLS 3/8 in Drive 9/16 in 6-Point SAE Shallow Impact Socket (5-3054)
- WIDIA 3.50mm Carbide 140 Deg. Jobber Length Drill Bit (VDS202A03500)
- CRAFTSMAN 1000 Series Tool Chest & Rolling Cabinet, 5 Drawer, Black, 27 in W x 14 in D x 44-1/4 in H (CMST22653BK)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI SG-ESS Stub Length Drill - N (1363496)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- Nachi Drill Bits