Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 19.5mm
Mfr # 0573745
Zoro # G510405897
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 18.5
- Decimal Equivalent 0.728346456692913
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0573745
- Zoro # G510405897
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 18.5 |
Shank Dia. | 20 |
Overall Length | 156 |
Flute Length | 90 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.728346456692913 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hard Handle Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV44500)
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide (4LXX4)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round (79101)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #40 (C23394)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- Nachi Drill Bits