Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - #19
Mfr # 1363232
Zoro # G510406085
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size #19
- Decimal Equivalent 0.166
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1363232
- Zoro # G510406085
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | #19 |
Shank Dia. | 0.1875 |
Overall Length | 2.5 |
Flute Length | 1.0625 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.166 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING HEX DRIVE ONE 6MM PC DR BIT 1/4" DR (VISHM406)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 24 mm L.280 mm (40082424)
- REGAL CUTTING TOOLS M27 x 3 D8 4 Flt. Bottom Metric Hand Tap (027816AS)
- HHIP 3/16" B High Speed Steel Keyway Broach With 1 Shim (2006-1022)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- CTA MANUFACTURING 9 Pc. Stubby Torx Bit Set (5058)
- Nachi Stub Drills