Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 1.89mm
Mfr # 0694577
Zoro # G710405338
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 1.87
- Decimal Equivalent 0.0736220472440945
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0694577
- Zoro # G710405338
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 1.87 |
Shank Dia. | 3 |
Overall Length | 43 |
Flute Length | 11 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0736220472440945 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 118 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO #20, 6 in. AIRCRAFT EXT DRILLS - 1180 (1180A020)
- HHIP 6" 3-Jaw Top Reversible Self Centering Plain Back Lathe Chuck (3900-3401)
- YANKEE Taper Pin Reamer, Straight, #10 (487-10)
- MILWAUKEE TOOL 8 in. Diamond Ultra Wet Core Bit (48-17-5080)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- S&G TOOL AID DRILL BIT Stubby 1/8" (TUBE OF 10) (SG15210)
- Nachi Stub Drills