Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 1.88mm
Mfr # 0694560
Zoro # G810405436
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 1.86
- Decimal Equivalent 0.0732283464566929
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0694560
- Zoro # G810405436
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 1.86 |
Shank Dia. | 3 |
Overall Length | 43 |
Flute Length | 11 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0732283464566929 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 118 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Magnetic Level, 78" (96M-38678)
- THOR 1.6lb copper hammer with an ash handle (TH310)
- GENERAL TOOLS Arch Punch, 1-1/8 in. Tip, 1-29/32 in. L (1271N)
- WESTWARD Torpedo Level, Aluminum, Bubble, Anodized (32ZU63)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/16 (78604)
- Nachi Stub Drills