Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 1.86mm
Mfr # 0694548
Zoro # G510405477
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 1.84
- Decimal Equivalent 0.0724409448818898
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0694548
- Zoro # G510405477
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 1.84 |
Shank Dia. | 3 |
Overall Length | 43 |
Flute Length | 11 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0724409448818898 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Operating Handle Wo. Groove, W. Mushroom Knob, Size:4, D1=M20X1, 5, L=73, Form:B W Locknut, Stainless (K1502.124207)
- MARSHALLTOWN Ft144 14 in. L X 4 in. W Stainless Steel Finishing Trowel (FT144)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m8 x 1.25 (T/AB8X1.25)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 24mm -3.00 (1769)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 2FL 118° 4 Facet Point Stub Drill (603-148)
- Nachi Stub Drills