Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 1.81mm
Mfr # 0694502
Zoro # G710405659
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 1.79
- Decimal Equivalent 0.0704724409448819
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0694502
- Zoro # G710405659
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 1.79 |
Shank Dia. | 3 |
Overall Length | 43 |
Flute Length | 11 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0704724409448819 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4515BK-200)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (208351)
- OSG Carbide End Mill, VG441, 1/4 D, 3/4 Cut L (VG441-2501)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-312-100X)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- KODIAK CUTTING TOOLS #11 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534419)
- Nachi Stub Drills