Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 1.79mm
Mfr # 0694497
Zoro # G710405673
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 1.77
- Decimal Equivalent 0.0696850393700788
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0694497
- Zoro # G710405673
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 1.77 |
Shank Dia. | 3 |
Overall Length | 43 |
Flute Length | 11 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0696850393700788 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Forcing Screw For Model 1042 (33399)
- INGERSOLL-RAND 52 Piece SAE/Metric Master Bit Socket Set (752023)
- PROTO 3/8" Drive, SAE 2-5/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4984CF)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- DRILL AMERICA 1/2" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST1/2)
- Nachi Drill Bits