Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 17/64in
Mfr # 1245474
Zoro # G310405707
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Size 0.265625
- Decimal Equivalent 0.265625
- Material HSCO
- Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1245474
- Zoro # G310405707
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 0.265625 |
Shank Dia. | 0.265625 |
Overall Length | 2.625 |
Flute Length | 1.4375 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Decimal Equivalent | 0.265625 |
Material | HSCO |
Finish | BLACK OXIDE |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Torx Plus Socket, EP-24 (83210)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11658)
- PROPEN Pneumatic Benchtop Dot Peen Marker (78702)
- PRIME-LINE SWISS+TECH 12-in-1 Precision Multi-Tool, Stainless Steel Tools, Tool for Camping Single Pack (ST36019)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- DRILL AMERICA #25 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO25)
- Nachi Drill Bits