Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 1.75mm
Mfr # 0575410
Zoro # G110406324
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 1.73
- Decimal Equivalent 0.0681102362204725
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0575410
- Zoro # G110406324
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 1.73 |
Shank Dia. | 3 |
Overall Length | 43 |
Flute Length | 11 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0681102362204725 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Bit Point Angle | 118 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DW2503)
- KYOCERA Turning Insert, Diamond, CCMW 3251SE KBN525 Grade CBN (CCMW3251SEKBN525)
- YG-1 TOOL CO Carbide Dream Drill (3Xd) - Metric (DH404033)
- STEELWORKS NUT COUPLING 3/8-16 2PK (11837)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R42 (x 26) (090173)
- Nachi Drill Bits