Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 17/32in
Mfr # 1280851
Zoro # G110405563
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Size 17/32
- Decimal Equivalent 0.5313
- Material HSCO
- Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1280851
- Zoro # G110405563
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 17/32 |
Shank Dia. | 3 |
Overall Length | 9.75 |
Flute Length | 5.125 |
Details
Item | HSS Cobalt Drill Bit |
Shank Type | TAPER SHANK |
Decimal Equivalent | 0.5313 |
Material | HSCO |
Finish | BRIGHT FINISH |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Drill Bit Point Angle | 118 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Mold Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 17mm Metric Combination Wrench (45-96-9517)
- IRWIN GLASS/TILE DRLBT 1/8X6"" (50508)
- UNGER INDUSTRIAL 36 Nifty Pick Up Tool (92134)
- CAPRI TOOLS 3/8 in Drive 5/16 in 6-Point SAE Shallow Impact Socket (5-3050)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- Nachi Stub Drills