Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 1.68mm
Mfr # 0694400
Zoro # G110405754
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 1.66
- Decimal Equivalent 0.0653543307086614
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0694400
- Zoro # G110405754
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 1.66 |
Shank Dia. | 3 |
Overall Length | 42 |
Flute Length | 10 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0653543307086614 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 118 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 33 Piece 1/2" Drive 12 Point Standard & Deep SAE Mechanics Tool Set (80714D)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Blue, 41 in W (EX4106TCBKBL)
- ARTU Drill Bit, Cobalt, 3/32", PK5 (01311)
- WIDIA Triangle Turning Insert, Triangle, 3, TPCB, .5, Carbide (TD6P05 CG6)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- M.A. FORD Twister Gp 3X Drill, 2.10Mm (22608270)
- Nachi Stub Drills