Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 1.67mm
Mfr # 0694394
Zoro # G810405689
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 1.65
- Decimal Equivalent 0.0649606299212598
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0694394
- Zoro # G810405689
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 1.65 |
Shank Dia. | 3 |
Overall Length | 42 |
Flute Length | 10 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0649606299212598 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 2-1/8 3" Depth of Cut Annular Cutter (93SE308)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length - With 1/2" Dr Socket (43219)
- HANSEN Fractional Socket Tray for 1/4" Drive Sockets, Orange (1405)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 1,440 W Watt, Pistol Handle (HG-301D-00-K)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- Nachi Stub Drills