Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 1.66mm
Mfr # 0694388
Zoro # G410405768
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 1.64
- Decimal Equivalent 0.0645669291338583
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0694388
- Zoro # G410405768
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 1.64 |
Shank Dia. | 3 |
Overall Length | 42 |
Flute Length | 10 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0645669291338583 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #7, 2-1/2" O.D. (C67228)
- URREA 1/2" Drive 6-Point Deep Socket 11/16" (5322H)
- BONDHUS Ball End Power Bit 1/2In (10816)
- PERFORMANCE TOOL Phillips Round # 2 X 4 In Screwdriver # 2, W30963 (W30963)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- DRILL AMERICA #4 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO4)
- Nachi Drill Bits