Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 1.65mm
Mfr # 0575404
Zoro # G910406302
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 1.63
- Decimal Equivalent 0.0641732283464567
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0575404
- Zoro # G910406302
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 1.63 |
Shank Dia. | 3 |
Overall Length | 42 |
Flute Length | 10 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0641732283464567 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Drill Bit Point Angle | 118 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Foam Conduit Piston, 4 In, Grey, PK2 (FC10)
- SUNEX SKT 3/4" DR 3/4" F X 1/2" ADPR IMP (SU4301)
- STARRETT Kwik Change Arbor Kit, w/Hole Saws - Hex (A6-10)
- STANLEY Saw, Hand, 20 In (15-087)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- DRILL AMERICA 3/8" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/8)
- Nachi Stub Drills