Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 16.5mm
Mfr # 0573688
Zoro # G810405801
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 15.5
- Decimal Equivalent 0.610236220472441
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0573688
- Zoro # G810405801
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 15.5 |
Shank Dia. | 20 |
Overall Length | 146 |
Flute Length | 80 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.610236220472441 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 31/64 (C23152)
- KLEIN TOOLS Crimping Jaw, Fixed O Die/D3 Groove (BAT20-7T12)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LXP7)
- LENOX Band Saw Blade, 15 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79690CLB154725)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- DRILL AMERICA 17/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO17/32)
- Nachi Stub Drills