Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 16.0mm
Mfr # 0573671
Zoro # G110405860
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 15
- Decimal Equivalent 0.590551181102362
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0573671
- Zoro # G110405860
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 15 |
Shank Dia. | 20 |
Overall Length | 142 |
Flute Length | 76 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.590551181102362 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- DEWALT Cordless Circular Metal Saw, Bare Tool (DCS373B)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J61002)
- STARRETT Steel Straight Edge, 1 Bevel, 24 In (385-24)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- Nachi Drill Bits