Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 1.51mm
Mfr # 0694262
Zoro # G710406328
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 1.49
- Decimal Equivalent 0.0586614173228346
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0694262
- Zoro # G710406328
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 1.49 |
Shank Dia. | 3 |
Overall Length | 41 |
Flute Length | 9 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0586614173228346 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Bit Point Angle | 118 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX69/64)
- KO-KEN Socket Set 10-22mm 12 Point 300mm 10 pieces 1/2 Sq. Drive (RS4405M/10)
- METABO SDS-Max 1" x 18" Cold Chisel (623354420)
- OSG Spiral Point Tap, Plug 3 Flutes (1231800)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- Nachi Drill Bits