Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 1/4in
Mfr # 1245468
Zoro # G510405712
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Size 0.25
- Decimal Equivalent 0.25
- Material HSCO
- Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1245468
- Zoro # G510405712
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 0.25 |
Shank Dia. | 0.25 |
Overall Length | 2.5 |
Flute Length | 1.375 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Decimal Equivalent | 0.25 |
Material | HSCO |
Finish | BLACK OXIDE |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Attack Drive 1/2 Sq. Drive (4112G)
- KIPP Crank Handle To DIN 469 Square Socket Sw=14 +0, 3, A=125, H=120, Form:F Mach Handle Fixed, Cast Iron, (K0685.112X14)
- WESTWARD Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT2)
- WIDIA End Mill, 0.3750 in. Milling Dia., I4S (I4S0375T100R)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- KODIAK CUTTING TOOLS #11 Carbide Drill Screw Machine Length ALTIN Coated (5518095)
- Nachi Stub Drills