Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 13/64in
Mfr # 1245439
Zoro # G910405626
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Size 0.203125
- Decimal Equivalent 0.203125
- Material HSCO
- Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1245439
- Zoro # G910405626
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 0.203125 |
Shank Dia. | 0.203125 |
Overall Length | 2.25 |
Flute Length | 1.1875 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Decimal Equivalent | 0.203125 |
Material | HSCO |
Finish | BLACK OXIDE |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Prick Punch, 5-1/2 In L (16-236)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 10x4" (CF213BPF)
- KRAFT TOOL Outside Curb/Sidewalk, 6" x 6" 1-1/2"R (CF242PF)
- TEKTON 1/2 Inch Drive x 37 mm 12-Point Socket (SHD22337)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- DRILL AMERICA #21 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO21)
- Nachi Stub Drills