Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 1/2in
Mfr # 1245628
Zoro # G810405450
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Size 1/2/2023
- Decimal Equivalent 0.5
- Material HSCO
- Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1245628
- Zoro # G810405450
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 1/2/2023 |
Shank Dia. | 3 |
Overall Length | 9.625 |
Flute Length | 5 |
Details
Item | HSS Cobalt Drill Bit |
Shank Type | TAPER SHANK |
Decimal Equivalent | 0.5 |
Material | HSCO |
Finish | BRIGHT FINISH |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | Yes |
Drill Bit Point Angle | 118 |
Application | Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Mold Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25' 1/8" Steel Fish Tape (48-22-4171)
- CRAFTSMAN S2000 Tool Cabinet, 5 Drawer, Black, 26 in W x 18 in D x 37-1/2 in H (CMST32752BK)
- WILTON Spindle Assy (2900020)
- DRILL AMERICA 1/2"-20 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1/2"-20 (T/A54737)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- Nachi Stub Drills