Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 12.8mm
Mfr # 0573591
Zoro # G110405914
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 12.6
- Decimal Equivalent 0.496062992125984
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0573591
- Zoro # G110405914
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 12.6 |
Shank Dia. | 12 |
Overall Length | 108 |
Flute Length | 51 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.496062992125984 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SPEEDemon 1-1/2 in. X 6 in. L Spade Bit 2 pk (DSP2170-P2)
- SOWA HIGH PERFORMANCE TAPS M5 x 0.8mm H.S.S. Metric Taper Hand Taps (123497)
- WILLIAMS 1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts (35204-TH)
- UNIBOR 1/8in- 1/2in Impact Pro Step Drill, Spiral Flute (06S1EIMPCO)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI Aqua EX Flat Bottom Super Stub - 15.3mm (0764530)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- M.A. FORD Twister Gp 3X Drill, #26 (20614700)
- Nachi Stub Drills