Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 1.26mm
Mfr # 0694067
Zoro # G510406351
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 1.24
- Decimal Equivalent 0.0488188976377953
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0694067
- Zoro # G510406351
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 1.24 |
Shank Dia. | 3 |
Overall Length | 40 |
Flute Length | 8 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0488188976377953 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 118 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2 2 Flute Carbide Endmill Single End Stub ALTIN Coated (5432581)
- WESTCOTT Rulers, 12" Graphic Arts Ruler (GA-88)
- J.W. WINCO GN353.1-25-32-1/4X20-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-25-32-1/4-55)
- WESTWARD Snap Ring Pliers, 0.038in. Tip (33HD69)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI SG-ESS Stub Length Drill - N (1363496)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/32 (78594)
- Nachi Stub Drills