Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 12.3mm
Mfr # 0573540
Zoro # G810406174
$52.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 12.1
- Decimal Equivalent 0.476377952755906
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0573540
- Zoro # G810406174
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 12.1 |
Shank Dia. | 12 |
Overall Length | 108 |
Flute Length | 51 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.476377952755906 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO RT60MM Reflective Retro Target, 60mm x 60mm (03-RT60MM)
- ULTRA-DEX USA Carbide Insert, WCMT 21.51 UD2 (WCMT 21.51-LX6 UD2)
- FEIN Oscillating Segmented Saw Blade, 4In (35222952010)
- KNIPEX Knipex KNT-001955S5 Cobra Hose Plier Set - 5 Piece (KNT-001955S5)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/8 (78592)
- Nachi Drill Bits