Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 1.22mm
Mfr # 0694038
Zoro # G710406595
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 1.2
- Decimal Equivalent 0.047244094488189
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0694038
- Zoro # G710406595
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 1.2 |
Shank Dia. | 3 |
Overall Length | 40 |
Flute Length | 8 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.047244094488189 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 118 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (343515)
- DICKIES 20 inch Work Bag (57041)
- DRILL AMERICA 1/2"-13 HSS Left Hand 4 Flute Taper Tap (DWT60807)
- MITUTOYO Caliper, Digimatic, 8"/200mm (500-164-30)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- EAGLE TAPTEK CUTTING TOOLS 13/64 HIGH SPEED STEEL STUB DRILL 135 SPLIT POINT, 12PK (S400-013-I)
- Nachi Stub Drills