Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 1.21mm
Mfr # 0694021
Zoro # G110406492
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 1.19
- Decimal Equivalent 0.0468503937007874
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0694021
- Zoro # G110406492
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 1.19 |
Shank Dia. | 3 |
Overall Length | 40 |
Flute Length | 8 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0468503937007874 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 118 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Folding Utility Knife Utility, 6 in L (1858319)
- MITUTOYO Dial Caliper 2mm/Rev (505-731)
- WESTWARD 1.30mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK2)
- MILWAUKEE TOOL 7 pc. Metric Flex Head Ratcheting Combination Wrench (48-22-9529)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- DRILL AMERICA 1/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO1/16)
- Nachi Drill Bits