Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 12.1mm
Mfr # 0573527
Zoro # G810406167
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 11.9
- Decimal Equivalent 0.468503937007874
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0573527
- Zoro # G810406167
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 11.9 |
Shank Dia. | 12 |
Overall Length | 108 |
Flute Length | 51 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.468503937007874 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 31/32, HSS, 118 Deg (4UM88)
- KETT TOOL Brush (176846-02)
- PROTO Spanner Wrench, Steel, 8-3/4 in Cap. (JC474BB)
- WIDIA Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Uncoated (12045)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- DRILL AMERICA #32 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO32)
- Nachi Stub Drills