Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 11.9mm
Mfr # 0573504
Zoro # G810406136
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 11.7
- Decimal Equivalent 0.460629921259843
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0573504
- Zoro # G810406136
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 11.7 |
Shank Dia. | 12 |
Overall Length | 104 |
Flute Length | 47 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.460629921259843 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M24 x 3 D8 4 Flt. Metric Hand Tap Set (029518AS)
- LEATHERMAN Multi-Tool Shears, 1-7/8" Blade L, Gray (832955)
- WESTWARD Tool Organizer, Sockets, 1/2 Dr, Blue, Mag. (5NNE8)
- AIRCAT 3" Composite Cut-Off Tool (6505)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- DRILL AMERICA 37/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO37/64)
- Nachi Drill Bits