Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 1.17mm
Mfr # 0693994
Zoro # G510406627
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 1.15
- Decimal Equivalent 0.0452755905511811
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0693994
- Zoro # G510406627
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 1.15 |
Shank Dia. | 3 |
Overall Length | 39 |
Flute Length | 7 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0452755905511811 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Drill Bit Point Angle | 118 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 9/64 In Tip, 4-7/8 In L (22N790)
- MILWAUKEE TOOL Magnetic Attachment, 1/4" Hex Shank (48-32-4550�)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5.60mm (47290)
- GEARWRENCH 13PC NON CAPS SET (KDT9509N)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R41 (x 60) (090174)
- Nachi Drill Bits