Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 11.7mm
Mfr # 0573482
Zoro # G710406038
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 11.5
- Decimal Equivalent 0.452755905511811
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0573482
- Zoro # G710406038
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 11.5 |
Shank Dia. | 12 |
Overall Length | 104 |
Flute Length | 47 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.452755905511811 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Heravy Duty Riveter Kit (2735)
- BETA Torx(R) Plain Star Male Key, T30 Tip Size, 8 in Long, 3 1/2 in Short (951TX)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #80 (44350)
- WESTWARD Tap/Die Set, 45 Pieces (1PZ43)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- DRILL AMERICA 13/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13/32)
- Nachi Stub Drills