Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 1.13mm
Mfr # 0693965
Zoro # G110406522
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 1.11
- Decimal Equivalent 0.0437007874015748
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0693965
- Zoro # G110406522
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 1.11 |
Shank Dia. | 3 |
Overall Length | 39 |
Flute Length | 7 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0437007874015748 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 118 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 3 in. Stiff Wall Scraper (X3S)
- STANLEY Stanley 84-098 8" Basic Slip Joint Plier (84-098)
- EGA MASTER REFINERY PIPE AND VALVE WRENCH 8" (57580)
- FOWLER mini-Mag Protractor II (544224600)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- MASTERCUT TOOL #9 .1960x3/4x.1960x2-1/2 2FL 118° 4 Facet Point Stub Drill (603-116)
- Nachi Drill Bits