Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 11/32in
Mfr # 1245525
Zoro # G310405547
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Size 0.34375
- Decimal Equivalent 0.34375
- Material HSCO
- Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1245525
- Zoro # G310405547
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 0.34375 |
Shank Dia. | 0.34375 |
Overall Length | 3 |
Flute Length | 1.6875 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Decimal Equivalent | 0.34375 |
Material | HSCO |
Finish | BLACK OXIDE |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Assembly Parts and Accessories FS1013 (FS1013)
- BOSCH Jigsaw Blade Set, T-Shank, PK5 (T500)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-6X-5PK)
- LINK HANDLES Hollowback Shovel Handle, 27", Fiberglass (66776)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- DRILL AMERICA 17/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO17/64)
- Nachi Drill Bits